Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 10 In. L
Mfr # SHS80318
Zoro # G3708223
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 500 W
- Overall Length 10 in
- Mounting Type Adhesive Backing
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # SHS80318
- Zoro # G3708223
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 10 in |
Width | 10 in |
H x W Across Fins | 1/16 x 10 in |
Lead Length | 10 in |
Details
Heater Voltage | 120V AC |
Watts | 500 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 10 in, Width 10 in, 500 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Hot Surface Ignitor, 5.25" Insulation (62-22669-92)
- KMC CONTROLS Rotary Pneumatic Actuator, Fixed (MCP-36313000)
- RAYPAK 004306F 24V 3/4" X 3/4" Slow (004306F)
- DAYTON Louver, Intake, 24-36 In, Aluminum (4F958)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80438)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80357)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80394)
- TEMPCO Strip Heater, 9 In. L, 120V (SHS80311)
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80391)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L, Watts: 720 W (SHS80427)
- TEMPCO Strip Heater, 120V, 9 In. L (SHS80314)
- Tempco Electric Process Heaters