Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 10 In. L
Mfr # SHS80317
Zoro # G3636254
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 500 W
- Overall Length 10 in
- Mounting Type Standard
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80317
- Zoro # G3636254
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 10 in |
Width | 10 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 10 in |
Details
Heater Voltage | 120V AC |
Watts | 500 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 10 in, Width 10 in, 500 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 7" BVENT 36" Length (7BV36)
- CLASSIC 60-3/4" Hydronic Baseboard Heater, White (CLCU75-5)
- CARLIN 48245S 45 Second Oil Burner (48245S)
- MR COOL LLC MR COOL Condenser Wall Bracket for 24K & 36K BTU Systems (MB440A)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80358)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber (SHS80297)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80406)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80328)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber, Mounting Type: Standard (SHS80361)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80394)
- TEMPCO Strip Heater, 120V, 12 In. L (SHS80324)
- Tempco Electric Process Heaters