Shop All Finned and Strip Heaters
Tempco
Strip Heater, 1200 Deg F, 23-3/4 In. L
Mfr # CSH01624
Zoro # G1674906
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 23 3/4 in
- Mounting Dimension 22 3/4 in
- Watts 1,000 W
- Watt Density 15W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSH01624
- Zoro # G1674906
- UPC # 094705267868
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 23 3/4 in |
Mounting Dimension | 22 3/4 in |
Screw Size | 10-32 |
Slotted Hole Length | 1/2 in |
Slotted Hole Width | 5/16 in |
Details
Item | Strip Heater |
Heater Voltage | 120V AC |
Watts | 1,000 W |
Watt Density | 15W/sq in |
Terminals | Parallel |
Standards | UL Recognized |
Material | Seamless Stainless Steel |
Phase | 1 |
Mounting Type | Surface Mount |
Includes | Mounting Tabs |
Max. Sheath Temp. | 1,200 Degrees F |
Sheath Material | 304 Stainless Steel |
Description
Strip Heater, Heater Voltage 120V AC, Terminals Parallel, Overall Length 23 3/4 in, Mounting Dimension 22 3/4 in, 1,000 W Watts, Watt Density 15W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL V8043F1036 24V Zone Valve (V8043F1036)
- SUPCO Temp Rcrder Repl 7-Day Chart, PK60 (S20120F7)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 450F, 3-7/8 In. L (882-050-125)
- LENNOX Low Pressure Switch, Le88M98 (88M98)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00129)
- TEMPCO Heater, 240V, 25-1/2 In. L, 1200 Deg F (CSF00094)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00001)
- TEMPCO Strip Heater, 240V, 5-3/4 In. L, 1200 Deg F (CSH00164)
- TEMPCO Heater, 120V, 17-7/8 In. L, 1200 Deg F (CSF00016)
- TEMPCO Strip Heater, 19-1/2 In. L, 1200 Deg F (CSH00328)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00180)
- Tempco Finned and Strip Heaters