Shop All Finned and Strip Heaters
Tempco
Strip Heater, 1200 Deg F, 17-7/8 In. L
Mfr # CSH01606
Zoro # G2085991
original price:
$69.11
4% off
new price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 17 7/8 in
- Mounting Dimension 16 7/8 in
- Watts 500 W
- Watt Density 11W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSH01606
- Zoro # G2085991
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 17 7/8 in |
Mounting Dimension | 16 7/8 in |
Slotted Hole Width | 5/16 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Details
Item | Strip Heater |
Heater Voltage | 120V AC |
Watts | 500 W |
Watt Density | 11W/sq in |
Terminals | Parallel |
Includes | Mounting Tabs |
Material | Seamless Stainless Steel |
Phase | 1 |
Mounting Type | Surface Mount |
Max. Sheath Temp. | 1,200 Degrees F |
Standards | UL Recognized |
Sheath Material | 304 Stainless Steel |
Description
Strip Heater, Heater Voltage 120V AC, Terminals Parallel, Overall Length 17 7/8 in, Mounting Dimension 16 7/8 in, 500 W Watts, Watt Density 11W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Portable Electric Heater, 1500W/900W, 120V AC, 1 Phase, Oscillating (1VNX7)
- PRO1 IAQ WiFi Thermostat, 7, 5-1-1 Programs, 1 H 1 C, Wall Mount, Hardwired, 24VAC (T701i)
- DAYTON Guard 20" (2ATB8)
- EKENA MILLWORK 3" Lifetime Vinyl Painted Screws, Forest Green (6/Bag) (LVPS0006FG)
- TEMPCO Strip Heater, 37-1/4 In. L, 1200 Deg F (CSH00187)
- TEMPCO Strip Heater, 30-1/2 In. L, 1200 Deg F (CSH01629)
- TEMPCO Strip Heater, 240V, 12 In. L, 1200 Deg F (CSH00174)
- TEMPCO Heater, 240V, 17-7/8 In. L, 1200 Deg F (CSF00507)
- TEMPCO Heater, 240V, 21 In. L, 1200 Deg F (CSF00155)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH00172)
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00169)
- Tempco Finned and Strip Heaters