Shop All Process Heater Elements
Tempco
Strip Heater, 12 In. L, 120V, Mounting Type: Adhesive Backing
Mfr # SHS80400
Zoro # G3742331
original price:
$75.25
13% off
new price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 60 W
- Overall Length 12 in
- Mounting Type Adhesive Backing
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80400
- Zoro # G3742331
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 12 in |
Width | 2 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 2 in |
Details
Heater Voltage | 120V AC |
Watts | 60 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 12 in, Width 2 in, 60 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS End Of Line Terminator (MS-BACEOL-0)
- STERLING Transformer (11J14R03245-012)
- EKENA MILLWORK Sandblasted Faux Wood Fireplace Mantel, NaturaL x 4"D x 72"W (MANUSD04X04X72NS)
- ZORO SELECT Sidewall/Ceiling Register, 5.88 X 11.88, White, Steel (4MJJ9)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L, Width: 2 in (SHS80389)
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80335)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80328)
- TEMPCO Outdoor Infrared Heater, 480V, 3600W (THE09200)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80415)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80425)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80362)
- Tempco Electric Process Heaters