Shop All Finned and Strip Heaters
Tempco
Strip Heater, 10-1/2 In. L, 1200 Deg F
Mfr # CSH01433
Zoro # G1431342
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 10 1/2 in
- Mounting Dimension 9 1/2 in
- Watts 400 W
- Watt Density 17W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # CSH01433
- Zoro # G1431342
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 10 1/2 in |
Mounting Dimension | 9 1/2 in |
Screw Size | 10-32 |
Slotted Hole Length | 1/2 in |
Slotted Hole Width | 5/16 in |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 400 W |
Watt Density | 17W/sq in |
Terminals | Parallel |
Phase | 1 |
Material | Seamless Stainless Steel |
Standards | UL Recognized |
Mounting Type | Surface Mount |
Sheath Material | 304 Stainless Steel |
Includes | Mounting Tabs |
Max. Sheath Temp. | 1,200 Degrees F |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Parallel, Overall Length 10 1/2 in, Mounting Dimension 9 1/2 in, 400 W Watts, Watt Density 17W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Core Removal Tool, SF3930 (SF3930)
- CADET Register Heater, 500/1000/1500W, 120V (RM151)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10301S)
- DAYTON Gas Unit Heater, NG, 150,000, 2,400 cfm, Direct, Propeller, 1/2 in (55FG68)
- TEMPCO Ins. Strip Heater, 120V, 4 in. L, 900 Deg F (MSH02258)
- TEMPCO Ins. Strip Heater, 120V, 16 in., 900 Deg F (MSH02282)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH00069)
- TEMPCO Heater, 240V, 25-1/2 In. L, 1200 Deg F (CSF00027)
- TEMPCO Strip Heater, 35-7/8 In. L, 1200 Deg F (CSH00186)
- TEMPCO Ins. Strip Heater, 120V, 24 in., 900 Deg F (MSH02284)
- TEMPCO Heater, 240V, 14 In. L, 1200 Deg F (CSF00013)
- Tempco Electric Process Heaters