Shop All Finned and Strip Heaters
Tempco
Strip Heater, 10-1/2 In. L, 1200 Deg F
Mfr # CSH00173
Zoro # G1244817
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 10 1/2 in
- Mounting Dimension 9 1/2 in
- Watts 250 W
- Watt Density 11W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSH00173
- Zoro # G1244817
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 10 1/2 in |
Mounting Dimension | 9 1/2 in |
Slotted Hole Length | 1/2 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 250 W |
Watt Density | 11W/sq in |
Terminals | Parallel |
Mounting Type | Surface Mount |
Max. Sheath Temp. | 1,200 Degrees F |
Includes | Mounting Tabs |
Standards | UL Recognized |
Sheath Material | 304 Stainless Steel |
Material | Seamless Stainless Steel |
Phase | 1 |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Parallel, Overall Length 10 1/2 in, Mounting Dimension 9 1/2 in, 250 W Watts, Watt Density 11W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 42-106209-01 Pressure Switch (42-106209-)
- AIR HANDLER 3-Ply Link Air Filter, 16x16", 32" Length (2DWA4)
- DAYTON Duct Blower, 18 In (7H477)
- CENTROTHERM Centrotherm IASPP02 InnoFlue Residential SW Black Bird Screen PPS-UV - 2" D (IASPP02)
- TEMPCO Strip Heater, 240V, 8 In. L, 1200 Deg F (CSH00324)
- TEMPCO Heater, 240V, 14 In. L, 1200 Deg F (CSF00013)
- TEMPCO Heater, 120V, 14 In. L, 1200 Deg F (CSF00135)
- TEMPCO Heater, 240V, 15-1/4 In. L, 1200 Deg F (CSF00015)
- TEMPCO Heater, 240V, 25-1/2 In. L, 1200 Deg F (CSF00027)
- TEMPCO Ins. Strip Heater, 120V, 16 in., 900 Deg F (MSH02268)
- TEMPCO Ins. Strip Heater, 240V, 12 in., 900 Deg F (MSH02281)
- Tempco Finned and Strip Heaters