Shop All Finned and Strip Heaters
Tempco
Strip Heater, 10-1/2 In. L, 1200 Deg F
Mfr # CSH00172
Zoro # G2339197
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 10 1/2 in
- Mounting Dimension 9 1/2 in
- Watts 250 W
- Watt Density 11W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # CSH00172
- Zoro # G2339197
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 10 1/2 in |
Mounting Dimension | 9 1/2 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
Slotted Hole Length | 1/2 in |
Details
Item | Strip Heater |
Heater Voltage | 120V AC |
Watts | 250 W |
Watt Density | 11W/sq in |
Terminals | Parallel |
Includes | Mounting Tabs |
Mounting Type | Surface Mount |
Max. Sheath Temp. | 1,200 Degrees F |
Sheath Material | 304 Stainless Steel |
Material | Seamless Stainless Steel |
Standards | UL Recognized |
Phase | 1 |
Description
Strip Heater, Heater Voltage 120V AC, Terminals Parallel, Overall Length 10 1/2 in, Mounting Dimension 9 1/2 in, 250 W Watts, Watt Density 11W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Belt (VE1YNW7BG)
- ALL-FILTERS 16X30X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (16301.11 4PK)
- YORK SOURCE1 Blw Assem WHsg Wheel Shaft And Brngs (S1-02638612000)
- REVCOR Propeller, 12 In Dia, 23 Deg Pitch, Rotation: CW (G1204-23 R)
- TEMPCO Strip Heater, 240V, 21 In. L, 1200 Deg F (CSH01621)
- TEMPCO Heater, 240V, 17-7/8 In. L, 1200 Deg F (CSF00507)
- TEMPCO Strip Heater, 17-7/8 In. L, 1200 Deg F (CSH00177)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH00068)
- TEMPCO Strip Heater, 120V, 5-3/4 In. L, 1200 Deg F (CSH00163)
- TEMPCO Strip Heater, 120V, 12 In. L, 1200 Deg F (CSH01600)
- VULCAN Finned Strip Heater, 120V, 17-7/8 In. L (OSF1517-1550A)
- Tempco Heaters & Furnaces