Shop All Enclosure Heaters
Tempco
Silicone Rubber Enclosure Heater
Mfr # EHR00015
Zoro # G2625506
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 120 W
- Width 2 1/2 in
- Height 1/2 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # EHR00015
- Zoro # G2625506
- UPC # 094704998749
- Country of Origin United States
- Category Enclosure Heaters
Dimensions
Width | 2 1/2 in |
Height | 1/2 in |
Length | 12 in |
Mounting Dimension | 9 in |
Details
Heater Voltage | 120V AC |
Watts | 120 W |
Phase | 1 |
Item | Silicone Rubber Enclosure Heater |
Thermostat | Closes 110 Degrees F, Opens 140 Degrees F |
Mounting Holes O.C. | Oblong 5/32 x 1/4 in |
Includes | 48 in Leads |
Description
Silicone Rubber Enclosure Heater, Thermostat Closes 110 Degrees F, Opens 140 Degrees F, 120 W Watts, Heater Voltage 120V AC, 1 Phase, Height 1/2 in, Length 12 in, Width 2 1/2 in, Mounting Dimension 9 in, Mounting Holes O.C. Oblong 5/32 x 1/4 in, Includes 48 in Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODINE 5H80681 Gas Valve 24V (5H80681)
- DAYTON Downblast Vent, Direct Drive, 10-1/2 In, Hz: 60 (4YC67)
- YORK Limit Switch, 140 deg. to 160 deg. F (S1-025-38737-000)
- WHITE-RODGERS Bimetal Disc Thermostat, 80-90F, Open on Rise, SPST, 120/240VAC (3L11-85)
- TEMPCO Tubular Enclosure Heater, 1-9/16 in. W (EHT00029)
- TEMPCO Enclosure, Thermostat (HSGR-1004)
- TEMPCO Tubular Enclosure Heater, 350W, 120V (EHT00036)
- TEMPCO Tubular Enclosure Heater, 500W, 120V (EHT00037)
- TEMPCO Silicone Rubber Enclosure Heater, 120W (EHR00016)
- TEMPCO Silicone Rubber Enclosure Heater, 250W (EHR00030)
- TEMPCO Tubular Enclosure Heater, 120V, 150W (EHT00031)
- Tempco Heaters & Furnaces