Shop All Enclosure Heaters
Tempco
Silicone Rubber Enclosure Heater, 6 in. L
Mfr # EHR00009
Zoro # G0362652
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 60 W
- Width 2 1/2 in
- Height 1/2 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # EHR00009
- Zoro # G0362652
- Country of Origin United States
- Category Enclosure Heaters
Dimensions
Width | 2 1/2 in |
Height | 1/2 in |
Length | 6 in |
Mounting Dimension | 4 in |
Details
Heater Voltage | 120V AC |
Watts | 60 W |
Phase | 1 |
Item | Silicone Rubber Enclosure Heater |
Thermostat | Closes 150 Degrees F, Opens 180 Degrees F |
Includes | 48 in Leads |
Mounting Holes O.C. | Oblong 5/32 x 1/4 in |
Description
Silicone Rubber Enclosure Heater, Thermostat Closes 150 Degrees F, Opens 180 Degrees F, 60 W Watts, Heater Voltage 120V AC, 1 Phase, Height 1/2 in, Length 6 in, Width 2 1/2 in, Mounting Dimension 4 in, Mounting Holes O.C. Oblong 5/32 x 1/4 in, Includes 48 in Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 16 X 25 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG201625)
- DAYTON Replacement Shaft (366495)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi, End to End Length: 2 in (NTD600-N1B9A)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 3/4 (VG1245BL)
- TEMPCO Enclosure, Thermostat (HSGR-1004)
- TEMPCO Tubular Enclosure Heater, 1-9/16 in. W (EHT00029)
- TEMPCO Tubular Enclosure Heater, 8-3/8 in. L (EHT00038)
- TEMPCO Silicone Rubber Enclosure Heater, 120W (EHR00016)
- TEMPCO Tubular Enclosure Heater, 100W, 120V (EHT00030)
- TEMPCO Tubular Enclosure Heater, 120V (EHT00035)
- WIEGMANN Radiant Enclosure Heater, 3-15/16" H, 25W (RH115230V25W)
- Tempco Enclosure Heaters