Shop All Enclosure Heaters
Tempco
Silicone Rubber Enclosure Heater, 250W
Mfr # EHR00030
Zoro # G3077331
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 250 W
- Width 4 1/2 in
- Height 1/2 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # EHR00030
- Zoro # G3077331
- UPC # 094705183212
- Country of Origin United States
- Category Enclosure Heaters
Dimensions
Width | 4 1/2 in |
Height | 1/2 in |
Length | 10 in |
Mounting Dimension | 7 in |
Details
Heater Voltage | 120V AC |
Watts | 250 W |
Phase | 1 |
Item | Silicone Rubber Enclosure Heater |
Thermostat | Closes 150 Degrees F, Opens 180 Degrees F |
Mounting Holes O.C. | Oblong 5/32 x 1/4 in |
Includes | 48 in Leads |
Description
Silicone Rubber Enclosure Heater, Thermostat Closes 150 Degrees F, Opens 180 Degrees F, 250 W Watts, Heater Voltage 120V AC, 1 Phase, Height 1/2 in, Length 10 in, Width 4 1/2 in, Mounting Dimension 7 in, Mounting Holes O.C. Oblong 5/32 x 1/4 in, Includes 48 in Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Smart Probes AC Refrigeration Test Kit - 350ft. (0563 0002 20)
- HONEYWELL Gas Valve, 1/2", 24V, DSI Dual Main, LP Kit (VR8205A2024)
- THE BRUSH MAN Heavy Duty Roofers Deep Hook Knife Blade, 100PK (BLADE-DEEP-HKHD)
- TEMPCO Strip Heater, 120V, 5-3/4 In. L, 1200 Deg F (CSH00163)
- TEMPCO Tubular Enclosure Heater, 100W, 120V (EHT00030)
- TEMPCO Tubular Enclosure Heater, 250W, 120V (EHT00033)
- TEMPCO Silicone Rubber Enclosure Heater (EHR00015)
- TEMPCO Silicone Rubber Enclosure Heater, 60W (EHR00008)
- TEMPCO Silicone Rubber Enclosure Heater, 250W (EHR00019)
- TEMPCO Tubular Enclosure Heater, 120V (EHT00035)
- WIEGMANN Radiant Enclosure Heater, 3-15/16" H, 50W (RH115230V50W)
- Tempco Electric Process Heaters