Shop All Enclosure Heaters
Tempco
Silicone Rubber Enclosure Heater, 120W
Mfr # EHR00014
Zoro # G2761306
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 120 W
- Width 2 1/2 in
- Height 1/2 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # EHR00014
- Zoro # G2761306
- UPC # 094705067406
- Country of Origin United States
- Category Enclosure Heaters
Dimensions
Width | 2 1/2 in |
Height | 1/2 in |
Length | 12 in |
Mounting Dimension | 9 in |
Details
Heater Voltage | 120V AC |
Watts | 120 W |
Phase | 1 |
Item | Silicone Rubber Enclosure Heater |
Thermostat | Closes 40 Degrees F, Opens 60 Degrees F |
Includes | 48 in Leads |
Mounting Holes O.C. | Oblong 5/32 x 1/4 in |
Description
Silicone Rubber Enclosure Heater, Thermostat Closes 40 Degrees F, Opens 60 Degrees F, 120 W Watts, Heater Voltage 120V AC, 1 Phase, Height 1/2 in, Length 12 in, Width 2 1/2 in, Mounting Dimension 9 in, Mounting Holes O.C. Oblong 5/32 x 1/4 in, Includes 48 in Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL Oil & Dye Injector, Hand Turn (15290)
- EVERBILT 4 in. to 6 in. Soffit Exhaust Vent (SEVHD)
- HEAT WAGON Thermocouple (104146-02)
- ELECTROLUX Support Door, Right Hand (5303323480)
- TEMPCO Silicone Rubber Enclosure Heater, 250W (EHR00019)
- TEMPCO Enclosure, Thermostat (HSGR-1004)
- TEMPCO Tubular Enclosure Heater, 120V, 150W (EHT00031)
- TEMPCO Silicone Rubber Enclosure Heater (EHR00015)
- TEMPCO Silicone Rubber Enclosure Heater, 60W (EHR00008)
- TEMPCO Silicone Rubber Enclosure Heater, 6 in. L (EHR00009)
- RITTAL Radiant Enclosure Heater, 9 in. H (3105350)
- Tempco Enclosure Heaters