Shop All Drum Heaters
Tempco
Silicon Rubber Drum Heater, 5 gal, 115V AC
Mfr # DHR01014
Zoro # G108578231
original price:
$315.32
29% off
new price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 550 W
- Watt Density 4.7 W/sq in
- For Container Type Drums
- Operating Temperature - Maximum 425 Degrees F
- Environment Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # DHR01014
- Zoro # G108578231
- Country of Origin United States
- Category Drum Heaters
Dimensions
Heater Width | 4 in |
Drum Diameter - Maximum | 11 1/2 in |
Heater Length | 31 in |
Power Cord Length | 6 ft |
Details
Item | Silicone Rubber Drum Heater |
Watts | 550 W |
Watt Density | 4.7 W/sq in |
For Container Type | Drums |
Operating Temperature - Maximum | 425 Degrees F |
Environment | Indoor |
Features | 1,250 Volts Dielectric Tested, Adjustable Thermostat, Surface Grounded Electrically with Internal Ground Screen |
Standards | cUL Certified, UL/CSA Certified |
Heater Material | Silicone Rubber |
Thermostat Temperature -Minimum | 50 Degrees F |
Current Rating | 3.9 A |
Electrical Connection Type | 3-Prong Plug |
Thermostat Temperature -Maximum | 425 Degrees F |
For Container Material Type | Metal |
Closure Method | Hook Clip |
For Container Capacity | 5 gal |
Operating Voltage | 115V AC |
Description
Silicone Rubber Drum Heater, Current Rating 3.9 A, Environment Indoor, For Container Capacity 5 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 425 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 115V AC, Watt Density 4.7 W/sq in, Watts 550 W, Closure Method Hook Clip, Drum Diameter - Maximum 11 1/2 in, Electrical Connection Type 3-Prong Plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETERNABOND Roof Repair Tape, 4 In x50 Ft, 35 Mil (RSB-4-50R)
- CARRIER Contactor, 2P 30A 24V (HN52PC022)
- HOSHIZAKI Rubber Hose (B) (4A1551-02)
- ARMSTRONG INTERNATIONAL Steam Trap, 800F, 304L Stainless Steel (2011-125)
- TEMPCO Si Rubber Drum Heater, 55 gal, 115V AC (DHR00050)
- TEMPCO Silicon Rubber Drum Heater, 5 gal, 115V AC (DHR00150)
- TEMPCO Si Rubber Drum Heater, 30 gal, 115V AC (DHR00070)
- TEMPCO Si Rubber Drum Heater, 55 gal, 115V AC (DHR00020)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1200W, 55 Gallon (GDHCS15)
- VESTIL Steel Drum Heater, 15 Gallon Capacity (DRH-S-15)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 240VAC, 300W, 55 Gallon (GDPCS25)
- Tempco Drum Heaters