Shop All Drum Heaters
Tempco
Si Rubber Drum Heater, 55 gal, 230V AC
Mfr # DHR00055
Zoro # G508578244
original price:
$375.10
7% off
new price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,500 W
- Watt Density 6.5 W/sq in
- For Container Capacity 55 gal
- Drum Diameter - Maximum 22 1/2 in
- Features 1,250 Volts Dielectric Tested, Adjustable Thermostat, Surface Grounded Electrically with Internal Ground Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # DHR00055
- Zoro # G508578244
- Country of Origin United States
- Category Drum Heaters
Dimensions
Drum Diameter - Maximum | 22 1/2 in |
Heater Length | 64 in |
Power Cord Length | 6 ft |
Heater Width | 4 in |
Details
Item | Silicone Rubber Drum Heater |
Watts | 1,500 W |
Watt Density | 6.5 W/sq in |
For Container Capacity | 55 gal |
Features | 1,250 Volts Dielectric Tested, Adjustable Thermostat, Surface Grounded Electrically with Internal Ground Screen |
For Container Material Type | Metal |
Operating Temperature - Maximum | 425 Degrees F |
Closure Method | Hook Clip |
Thermostat Temperature -Minimum | 50 Degrees F |
Heater Material | Silicone Rubber |
Current Rating | 6.5 A |
Environment | Indoor |
For Container Type | Drums |
Operating Voltage | 230V AC |
Thermostat Temperature -Maximum | 425 Degrees F |
Standards | cUL Certified, UL/CSA Certified |
Description
Silicone Rubber Drum Heater, Current Rating 6.5 A, Environment Indoor, For Container Capacity 55 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 425 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 230V AC, Watt Density 6.5 W/sq in, Watts 1,500 W, Closure Method Hook Clip, Drum Diameter - Maximum 22 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME IMPRESSIONS 2-1/4 In. x 12 In. Brown Steel Floor Register (1FL0212BR-NH)
- ATLAS Atlas ATL600B 600B Commercial Ozone Generator Air Purifier Cleaner with Timer function (ATL600B)
- AIRCARE Portable Humidifier, 5.4 gal, 3,700 sq. ft., Console (H12 300HB)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 14 in. Dia. (ARD14TZ)
- TEMPCO Si Rubber Drum Heater, 30 gal, 115V AC (DHR00070)
- TEMPCO Si Rubber Drum Heater, 55 gal, 115V AC (DHR00020)
- TEMPCO Si Rubber Drum Heater, 55 gal, 115V AC (DHR00050)
- TEMPCO Silicon Rubber Drum Heater, 5 gal, 115V AC (DHR00150)
- ZORO SELECT Pipe Heater, Elec, 3A, 115V, L72In (3CDC9)
- ZORO SELECT Silicon Rubber Htr, Elec, 6.3A, 115V, L12In (3CDD3)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 700W, 16 Gallon (GDHCS11)
- Tempco Heating Elements