Shop All Drum Heaters
Tempco
Si Rubber Drum Heater, 55 gal, 230V AC
Mfr # DHR00040
Zoro # G309215324
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,000 W
- Watt Density 5.7 W/sq in
- Closure Method Hook Clip
- For Container Capacity 55 gal
- Heater Material Silicone Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # DHR00040
- Zoro # G309215324
- Country of Origin United States
- Category Drum Heaters
Dimensions
Power Cord Length | 6 ft |
Heater Width | 3 in |
Drum Diameter - Maximum | 22 1/2 in |
Heater Length | 64 in |
Details
Item | Silicone Rubber Drum Heater |
Watts | 1,000 W |
Watt Density | 5.7 W/sq in |
Closure Method | Hook Clip |
For Container Capacity | 55 gal |
Heater Material | Silicone Rubber |
For Container Material Type | Metal |
Operating Temperature - Maximum | 425 Degrees F |
Thermostat Temperature -Minimum | 50 Degrees F |
Current Rating | 4.3 A |
Thermostat Temperature -Maximum | 425 Degrees F |
Operating Voltage | 230V AC |
Features | 1,250 Volts Dielectric Tested, Adjustable Thermostat, Surface Grounded Electrically with Internal Ground Screen |
Environment | Indoor |
For Container Type | Drums |
Standards | cUL Certified, UL/CSA Certified |
Description
Silicone Rubber Drum Heater, Current Rating 4.3 A, Environment Indoor, For Container Capacity 55 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 425 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 230V AC, Watt Density 5.7 W/sq in, Watts 1,000 W, Closure Method Hook Clip, Drum Diameter - Maximum 22 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Residential Gas Furnaces, 40 V AC, 3 ton (GC9S800603AX)
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 1/2 In, (F)NPT (VG7241CT)
- DAYTON Replacement Propeller, 20 In, 3 Blade (2ATV7)
- TEMPCO Strip Heater, 37-1/4 In. L, 1200 Deg F (CSH00145)
- TEMPCO Si Rubber Drum Heater, 30 gal, 115V AC (DHR00070)
- TEMPCO Silicon Rubber Drum Heater, 5 gal, 115V AC (DHR00150)
- TEMPCO Si Rubber Drum Heater, 55 gal, 115V AC (DHR00020)
- TEMPCO Si Rubber Drum Heater, 55 gal, 115V AC (DHR00050)
- ZORO SELECT Pail Heater, Electric, 5 gal., 120V (TRX5L115)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 150W, 5 Gallon (GDPCS10)
- VESTIL Steel Drum Heater, 15 Gallon Capacity (DRH-S-15)
- Tempco Heating Elements