Shop All Drum Heaters
Tempco
Si Rubber Drum Heater, 55 gal, 115V AC
Mfr # DHR00010
Zoro # G808578258
original price:
$266.59
29% off
new price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,000 W
- Watt Density 5.7 W/sq in
- Heater Width 3 in
- Power Cord Length 6 ft
- Operating Temperature - Maximum 425 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # DHR00010
- Zoro # G808578258
- Country of Origin United States
- Category Drum Heaters
Dimensions
Heater Width | 3 in |
Power Cord Length | 6 ft |
Heater Length | 64 in |
Drum Diameter - Maximum | 22 1/2 in |
Details
Item | Silicone Rubber Drum Heater |
Watts | 1,000 W |
Watt Density | 5.7 W/sq in |
Operating Temperature - Maximum | 425 Degrees F |
For Container Material Type | Metal |
For Container Capacity | 55 gal |
Operating Voltage | 115V AC |
For Container Type | Drums |
Heater Material | Silicone Rubber |
Current Rating | 8.7 A |
Closure Method | Hook Clip |
Electrical Connection Type | 3-Prong Plug |
Environment | Indoor |
Standards | cUL Certified, UL/CSA Certified |
Thermostat Temperature -Minimum | 50 Degrees F |
Features | 1,250 Volts Dielectric Tested, Adjustable Thermostat, Surface Grounded Electrically with Internal Ground Screen |
Description
Silicone Rubber Drum Heater, Current Rating 8.7 A, Environment Indoor, For Container Capacity 55 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum Not Applicable, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 115V AC, Watt Density 5.7 W/sq in, Watts 1,000 W, Closure Method Hook Clip, Drum Diameter - Maximum 22 1/2 in, Electrical Connection Type 3-Prong Plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOMASTER Condensor Fan Motor, 1/3-1/8 HP, 825 rpm (EM3459F)
- TRUE AIRE Register Return Wall12X6 (C170 12X06)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Hanging (HEA-21288 LED-BLK)
- HERCULES Furnace Cement, High Temperature, 1 pt. (35504)
- TEMPCO Silicon Rubber Drum Heater, 5 gal, 115V AC (DHR00150)
- TEMPCO Si Rubber Drum Heater, 30 gal, 115V AC (DHR00070)
- TEMPCO Si Rubber Drum Heater, 55 gal, 115V AC (DHR00020)
- TEMPCO Si Rubber Drum Heater, 55 gal, 115V AC (DHR00050)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 5 Gallon, 120VAC, 550W, 35"L x 4"W (DHLS10)
- ZORO SELECT Pipe Heater, Elec, 3A, 115V, L72In (3CDC9)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 300W, 55 Gallon (GDPCS15)
- Tempco Drum Heaters