Shop All Drum Heaters
Tempco
Si Rubber Drum Heater, 30 gal, 115V AC
Mfr # DHR01012
Zoro # G908578257
original price:
$378.46
29% off
new price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,000 W
- Watt Density 6 W/sq in
- Heater Width 4 in
- Heater Length 52 in
- For Container Material Type Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # DHR01012
- Zoro # G908578257
- Country of Origin United States
- Category Drum Heaters
Dimensions
Heater Width | 4 in |
Heater Length | 52 in |
Power Cord Length | 6 ft |
Drum Diameter - Maximum | 18 in |
Details
Item | Silicone Rubber Drum Heater |
Watts | 1,000 W |
Watt Density | 6 W/sq in |
For Container Material Type | Metal |
Environment | Indoor |
Thermostat Temperature -Minimum | 50 Degrees F |
Operating Voltage | 115V AC |
Standards | cUL Certified, UL/CSA Certified |
For Container Capacity | 30 gal |
Closure Method | Hook Clip |
Thermostat Temperature -Maximum | 425 Degrees F |
Heater Material | Silicone Rubber |
Electrical Connection Type | 3-Prong Plug |
Features | 1,250 Volts Dielectric Tested, Adjustable Thermostat, Surface Grounded Electrically with Internal Ground Screen |
Operating Temperature - Maximum | 425 Degrees F |
Current Rating | 9.6 A |
For Container Type | Drums |
Description
Silicone Rubber Drum Heater, Current Rating 9.6 A, Environment Indoor, For Container Capacity 30 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 425 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 115V AC, Watt Density 6 W/sq in, Watts 1,000 W, Closure Method Hook Clip, Drum Diameter - Maximum 18 in, Electrical Connection Type 3-Prong Plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERIS Relay, 15A, SPDT, Socket/Din, Full, 24Vac (VMD1B-F24A)
- GREENSEAM Round 90 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 26 GA, 6 3/4 in W, 7" L, 6 3/4 in H (GRAE490GA26)
- HONEYWELL HOME REPLACEMENT FILTER KIT FOR RO FILTER SYS (50046086-001)
- YORK Pilot Assembly, Natural Gas (S1-029-16880-700)
- TEMPCO Si Rubber Drum Heater, 55 gal, 115V AC (DHR00050)
- TEMPCO Si Rubber Drum Heater, 30 gal, 115V AC (DHR00070)
- TEMPCO Si Rubber Drum Heater, 55 gal, 115V AC (DHR00020)
- TEMPCO Silicon Rubber Drum Heater, 5 gal, 115V AC (DHR00150)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 5 Gallon, 120VAC, 550W, 35"L x 4"W (DHLS10)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1000W, 30 Gallon (GDHCS13)
- VESTIL Steel Drum Heater, 15 Gallon Capacity (DRH-S-15)
- Tempco Heating Elements