Shop All Drum Heaters
Tempco
Si Rubber Drum Heater, 15 gal, 115V AC
Mfr # DHR01013
Zoro # G708578235
original price:
$355.97
20% off
new price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 700 W
- Watt Density 4.8 W/sq in
- Power Cord Length 6 ft
- Heater Material Silicone Rubber
- For Container Capacity 15 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # DHR01013
- Zoro # G708578235
- Country of Origin United States
- Category Drum Heaters
Dimensions
Power Cord Length | 6 ft |
Drum Diameter - Maximum | 13 1/2 in |
Heater Length | 38 in |
Heater Width | 4 in |
Details
Item | Silicone Rubber Drum Heater |
Watts | 700 W |
Watt Density | 4.8 W/sq in |
Heater Material | Silicone Rubber |
For Container Capacity | 15 gal |
Operating Temperature - Maximum | 425 Degrees F |
Electrical Connection Type | 3-Prong Plug |
Standards | cUL Certified, UL/CSA Certified |
For Container Material Type | Metal |
Features | 1,250 Volts Dielectric Tested, Adjustable Thermostat, Surface Grounded Electrically with Internal Ground Screen |
Thermostat Temperature -Maximum | 425 Degrees F |
Current Rating | 6.5 A |
Thermostat Temperature -Minimum | 50 Degrees F |
Closure Method | Hook Clip |
For Container Type | Drums |
Environment | Indoor |
Operating Voltage | 115V AC |
Description
Silicone Rubber Drum Heater, Current Rating 6.5 A, Environment Indoor, For Container Capacity 15 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 425 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 115V AC, Watt Density 4.8 W/sq in, Watts 700 W, Closure Method Hook Clip, Drum Diameter - Maximum 13 1/2 in, Electrical Connection Type 3-Prong Plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Draft Inducer, 115V, Metal Housing, 9 1/2 in H. (66005)
- ALL-FILTERS 24X30X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (24301.13 6PK)
- HAVACO QUICK CONNECT Havaco Quick Connect HT-GB-S1BD White Square Ceiling Diffuser with 8 in. Boot and Butterfly Damper (HT-GB-S1BD)
- YORK Fan Motor, 2 HP, 460V, 3 Phase, 1160 rpm (024-30900-001)
- TEMPCO Silicon Rubber Drum Heater, 5 gal, 115V AC (DHR00150)
- TEMPCO Si Rubber Drum Heater, 55 gal, 115V AC (DHR00050)
- TEMPCO Si Rubber Drum Heater, 30 gal, 115V AC (DHR00070)
- TEMPCO Si Rubber Drum Heater, 55 gal, 115V AC (DHR00020)
- BRISKHEAT Drum Heater, Dual Zone - For Metal Drums, 55 Gallon, 240V, 3200W (FGDDC55240D)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 15 Gallon, 700W, 44"L x 4"W (DHCS11R)
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, L66 3/4In (3CDA1)
- Tempco Heating Elements