Shop All Drum Heaters
Tempco
Si Rubber Drum Heater, 15 gal, 115V AC
Mfr # DHR00110
Zoro # G808578234
original price:
$266.96
19% off
new price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Watt Density 5.8 W/sq in
- Thermostat Temperature -Maximum 425 Degrees F
- Drum Diameter - Maximum 13 1/2 in
- For Container Type Drums
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # DHR00110
- Zoro # G808578234
- Country of Origin United States
- Category Drum Heaters
Dimensions
Drum Diameter - Maximum | 13 1/2 in |
Heater Length | 38 in |
Power Cord Length | 6 ft |
Heater Width | 3 in |
Details
Item | Silicone Rubber Drum Heater |
Watts | 500 W |
Watt Density | 5.8 W/sq in |
Thermostat Temperature -Maximum | 425 Degrees F |
For Container Type | Drums |
Current Rating | 4.3 A |
Electrical Connection Type | 3-Prong Plug |
Features | 1,250 Volts Dielectric Tested, Adjustable Thermostat, Surface Grounded Electrically with Internal Ground Screen |
Closure Method | Hook Clip |
For Container Material Type | Metal |
Environment | Indoor |
For Container Capacity | 15 gal |
Operating Temperature - Maximum | 425 Degrees F |
Standards | cUL Certified, UL/CSA Certified |
Operating Voltage | 115V AC |
Thermostat Temperature -Minimum | 50 Degrees F |
Heater Material | Silicone Rubber |
Description
Silicone Rubber Drum Heater, Current Rating 4.3 A, Environment Indoor, For Container Capacity 15 gal, For Container Material Type Metal, For Container Type Drums, Thermostat Temperature -Maximum 425 Degrees F, Thermostat Temperature -Minimum 50 Degrees F, Operating Voltage 115V AC, Watt Density 5.8 W/sq in, Watts 500 W, Closure Method Hook Clip, Drum Diameter - Maximum 13 1/2 in, Electrical Connection Type 3-Prong Plug
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Airmaster 37772 Industrial Wall Mount Bracket BLACK for use with Oscillating and Stationary fans (37772)
- DAYTON Flame Sensor (11J38R06890-003)
- CANARM Downblast Exhauster (ALX165DBT10100)
- DANFOSS Control Module (080Z0017)
- TEMPCO Si Rubber Drum Heater, 30 gal, 115V AC (DHR00070)
- TEMPCO Silicon Rubber Drum Heater, 5 gal, 115V AC (DHR00150)
- TEMPCO Si Rubber Drum Heater, 55 gal, 115V AC (DHR00020)
- TEMPCO Si Rubber Drum Heater, 55 gal, 115V AC (DHR00050)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 120VAC, 150W, 5 Gallon (GDPCS10)
- BUILD-ALL Drop-in Drum Heater, Aqueous Cleaning Chemistry, 120V, 900 Watt Heating Element, Adjustable Thermostat (DHR-900W)
- ZORO SELECT Drum Heater, Elec, 4.35A, 230V, L66 3/4In (3CDA2)
- Tempco Drum Heaters