Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 94 sq. in.
Mfr # TSP02228
Zoro # G2138053
original price:
$337.99
6% off
new price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 1,000 W
- Watt Density 94 sq in
- Phase 1
- Overall Length 11 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TSP02228
- Zoro # G2138053
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 11 7/16 in |
Min. Immersion Depth | 6 3/8 in |
Details
Heater Voltage | 120V AC |
Watts | 1,000 W |
Watt Density | 94 sq in |
Phase | 1 |
Control Range | 60 Degrees to 250 Degrees F |
Screw Plug Material | Stainless Steel |
Sheath Material | 304 SS |
Enclosure Type | NEMA 1 |
Includes | Thermostat |
NPT | 1 in |
Item | Screw Plug Immersion Heater |
Description
Screw Plug Immersion Heater, 1,000 W Watts, Sheath Material 304 SS, Screw Plug Material Stainless Steel, Watt Density 94 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 11 7/16 in, Control Range 60 Degrees to 250 Degrees F, 1 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 6 3/8 in, Includes Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 8-1/4x31x1", MERV 5 (15A711)
- HONEYWELL Honeywell Flame Amplifier R7847A1033, Used With 7800 Series Relay, FFRT 0.8 Or 3 Sec., Green (R7847A1033)
- FIREYE Wiring Base, Open Type (60-2874-1)
- VENCO Drum Fan 24" (MAC-CM-S)
- TEMPCO Screw Plug Immersion Heater, 48-7/8 In. L (TSP02213)
- TEMPCO Circulation Heater, 35 In. L (CHF02340)
- TEMPCO Circulation Heater, 45 In. L, 480V (CHF02342)
- TEMPCO Screw Plug Immersion Heater, 12-7/8 In. L (TSP03262)
- TEMPCO Screw Plug Immersion Heater, 90 sq. in. (TSP03260)
- TEMPCO Cartridge Immersion Heater, 1-1/2 In. D (HDL00001)
- TEMPCO Cartridge Immersion Heater, 5-1/4 In. L (HDL00019)
- Tempco Electric Process Heaters