Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 92 sq. in.
Mfr # TSP02096
Zoro # G1427763
original price:
$162.99
5% off
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 1,000 W
- Watt Density 92 sq in
- Phase 1
- Overall Length 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # TSP02096
- Zoro # G1427763
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 9 3/4 in |
Min. Immersion Depth | 6 3/8 in |
Details
Heater Voltage | 120V AC |
Watts | 1,000 W |
Watt Density | 92 sq in |
Phase | 1 |
Screw Plug Material | Brass |
Sheath Material | Copper |
NPT | 1 in |
Enclosure Type | NEMA 1 |
Item | Screw Plug Immersion Heater |
Description
Screw Plug Immersion Heater, 1,000 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 92 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 9 3/4 in, 1 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 6 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 10, Dia 6 (SBS-4106 NB)
- CRES COR Black Rocker Switch (0808116K)
- DAYTON Standard Duty Industrial Fan, Phase 3 (216NU3)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0381-PRO)
- TEMPCO Screw Plug Immersion Heater, 92 sq. in. (TSP02080)
- TEMPCO Screw Plug Immersion Heater, 120V, 1500W (TSP02081)
- TEMPCO Screw Plug Immersion Heater, 12-5/8 In. L (TSP02244)
- TEMPCO Tempco Steel Immersion Heater, 2" NPT 57-1/2"D 10000W 480V (TSP02226)
- TEMPCO Screw Plug Immersion Heater, 12-7/8 In. L (TSP03262)
- TEMPCO Cartridge Immersion Heater, 5-1/4 In. L (HDL00019)
- TEMPCO Nonpressure Rated Flanged Heater, 4000W (TPN01176)
- Tempco Heaters & Furnaces