Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 90 sq. in.
Mfr # TSP03260
Zoro # G3658776
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 1,000 W
- Watt Density 90 sq in
- Phase 1
- Overall Length 12 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TSP03260
- Zoro # G3658776
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 12 1/16 in |
Min. Immersion Depth | 6 in |
Details
Heater Voltage | 120V AC |
Watts | 1,000 W |
Watt Density | 90 sq in |
Phase | 1 |
Control Range | 60 Degrees to 250 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Copper |
NPT | 1 1/4 in |
Item | Screw Plug Immersion Heater |
Includes | Thermostat |
Enclosure Type | NEMA 1 |
Description
Screw Plug Immersion Heater, 1,000 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 90 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 12 1/16 in, Control Range 60 Degrees to 250 Degrees F, 1 1/4 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 6 in, Includes Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Draft Inducer Blower, 115V, Plastic, 9 7/64 in H. (A137)
- ARMSTRONG 65W63 100684-07 Switch-Pressure (65W63)
- DAIKIN Condenser Fan Motor, 0.25 HP, 115V (057076501)
- AIR HANDLER Fiberglass Air Filter, 16x30x1", MERV 4 (10055.011630)
- TEMPCO Screw Plug Immersion Heater, 22 In. D (TSP02009)
- TEMPCO Screw Plug Immersion Heater, 9-1/4 In. D (TSP02102)
- TEMPCO Cartridge Immersion Heater, 106 sq. in. (HDL00020)
- TEMPCO Screw Plug Immersion Heater, 12-7/8 In. L (TSP03262)
- TEMPCO Flanged Immersion Heater, 37-15/16 In. L (TFP02720)
- TEMPCO Screw Plug Immersion Heater, 63 sq. in. (TSP02793)
- VULCAN Over the Side Immersion Heater, 17 In. L (TIB-39TB)
- Tempco Immersion Heaters