Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 9-1/4 In. D
Mfr # TSP02102
Zoro # G1863662
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 2,000 W
- Watt Density 61 sq in
- Phase 1
- Overall Length 12 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TSP02102
- Zoro # G1863662
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 12 7/8 in |
Min. Immersion Depth | 9 1/4 in |
Details
Heater Voltage | 120V AC |
Watts | 2,000 W |
Watt Density | 61 sq in |
Phase | 1 |
Screw Plug Material | Brass |
Sheath Material | Copper |
Enclosure Type | NEMA 1 |
Item | Screw Plug Immersion Heater |
NPT | 1 1/4 in |
Description
Screw Plug Immersion Heater, 2,000 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 61 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 12 7/8 in, 1 1/4 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Filter, HEPA99.99, Galv, 12x12x12" (H61A3X1)
- SPIROTHERM Spirotherm VJS 075TM Spirovent Junior Air Eliminator, Sweat - 3/4" Pipe Size, 1/2" Mount (VJS 075TM)
- DAYTON Replacement Fan Blade (508185)
- GLOBAL EQUIPMENT Global Industrial„¢ Shutter For 18" Venturi Mounted Exhaust Fan, 21-1/8"W (245730)
- TEMPCO Cartridge Immersion Heater, 130 sq. in. (HDL00013)
- TEMPCO Cartridge Immersion Heater, 7-1/4 In. L (HDL00036)
- TEMPCO Cartridge Immersion Heater, 375W, 120V (HDL00025)
- TEMPCO Tempco Immersion Tank Heater, 1500W 120V 316 Stainless (TAT40007)
- TEMPCO Screw Plug Immersion Heater, 12,000W, 480V (TSP02093)
- TEMPCO Circulation Heater, 45 In. L (CHF02341)
- TEMPCO Screw Plug Immersion Heater, 13-7/8 In. L (TSP02103)
- Tempco Heaters & Furnaces