Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 84 sq. in.
Mfr # TSP03264
Zoro # G3727552
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 1,500 W
- Watt Density 84 sq in
- Phase 1
- Overall Length 15 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TSP03264
- Zoro # G3727552
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 15 1/16 in |
Min. Immersion Depth | 9 in |
Details
Heater Voltage | 120V AC |
Watts | 1,500 W |
Watt Density | 84 sq in |
Phase | 1 |
Control Range | 60 Degrees to 250 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Copper |
Includes | Thermostat |
Item | Screw Plug Immersion Heater |
Enclosure Type | NEMA 1 |
NPT | 1 1/4 in |
Description
Screw Plug Immersion Heater, 1,500 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 84 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 15 1/16 in, Control Range 60 Degrees to 250 Degrees F, 1 1/4 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 9 in, Includes Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET 36" Electric Baseboard Heater, White, 563/750W, 208/240V (3F750W)
- ALL-FILTERS 20X22X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (20221.13 4PK)
- LASKO Blower Fan, 120V, 11" H, 11 1/2" L (X12904)
- ACCUMULAIR Pleated Air Filter, 10" x 20" x 1", 4 Pack (FB10X20_4)
- TEMPCO Screw Plug Immersion Heater, 94 sq. in. (TSP02228)
- TEMPCO Tempco Steel Immersion Heater TSP02211, 2" NPT 29"D 5000W 480V T-Stat (TSP02211)
- TEMPCO Screw Plug Immersion Heater, 7500W, 480V (TSP02010)
- TEMPCO Cartridge Immersion Heater, 202 sq. in. (HDL00055)
- TEMPCO Circulation Heater, 35 In. L, 240V (CHF02339)
- TEMPCO Screw Plug Immersion Heater, 63 sq. in. (TSP02793)
- TEMPCO Screw Plug Immersion Heater, 120V, 500W (TSP02011)
- Tempco Immersion Heaters