Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 750W, 120V
Mfr # TSP02227
Zoro # G1253707
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 750 W
- Watt Density 70 sq in
- Phase 1
- Overall Length 11 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TSP02227
- Zoro # G1253707
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 11 7/16 in |
Min. Immersion Depth | 6 3/8 in |
Details
Heater Voltage | 120V AC |
Watts | 750 W |
Watt Density | 70 sq in |
Phase | 1 |
Control Range | 60 Degrees to 250 Degrees F |
Screw Plug Material | Stainless Steel |
Sheath Material | 304 SS |
Item | Screw Plug Immersion Heater |
Includes | Thermostat |
Enclosure Type | NEMA 1 |
NPT | 1 in |
Description
Screw Plug Immersion Heater, 750 W Watts, Sheath Material 304 SS, Screw Plug Material Stainless Steel, Watt Density 70 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 11 7/16 in, Control Range 60 Degrees to 250 Degrees F, 1 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 6 3/8 in, Includes Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Link Air Filter, 24x18", 36" Length (2DWT1)
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 9000 BtuH, 15 1/2 in Wx (MH9BX-F232050)
- TEMPCO Band Heater, 120V, 4 In. Dia., 900 Deg F (MBH20540)
- ALL-FILTERS 18X30X1 Poly Disposable Panel Air Filter MERV 6, 6PK (18301.6 6pk)
- TEMPCO Cartridge Immersion Heater, 3000W (HDL00043)
- TEMPCO Precision Tank Heater, 26 In. D (TAT40005)
- TEMPCO Screw Plug Immersion Heater, 51-3/4 In. L (TSP02110)
- TEMPCO Precision Tank Heater, 43-3/4 In. L (TAT40017)
- TEMPCO Screw Plug Immersion Heater, 120V, 1500W (TSP02081)
- TEMPCO Tempco Immersion Tank Heater TAT40017, 6000W 240V 316 Stainless - 6 Foot Cord (TAT40017)
- KATS Circulating Tank Heater, 850W, 120V (13080)
- Tempco Electric Process Heaters