Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 7500W, 480V
Mfr # TSP02010
Zoro # G1650677
original price:
$359.99
16% off
new price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480V AC
- Watts 7,500 W
- Watt Density 21 sq in
- Phase 3
- Overall Length 47 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TSP02010
- Zoro # G1650677
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 47 3/16 in |
Min. Immersion Depth | 43 1/2 in |
Details
Heater Voltage | 480V AC |
Watts | 7,500 W |
Watt Density | 21 sq in |
Phase | 3 |
Screw Plug Material | Steel |
Sheath Material | Steel |
NPT | 2 in |
Enclosure Type | NEMA 1 |
Item | Screw Plug Immersion Heater |
Description
Screw Plug Immersion Heater, 7,500 W Watts, Sheath Material Steel, Screw Plug Material Steel, Watt Density 21 sq in, Heater Voltage 480V AC, 3 Phase, Overall Length 47 3/16 in, 2 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 43 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Rem1000R1003 Redlink Enabled (REM1000R10)
- TJERNLUND PRODUCTS Wheel (950-7010)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L, Watts: 720 W (SHS80427)
- NU-CALGON Leak Sealer, Spray, 2-13/16 in. (4296-51)
- TEMPCO Cartridge Immersion Heater, 7-1/4 In. L (HDL00035)
- TEMPCO Screw Plug Immersion Heater, 12-7/8 In. L (TSP03262)
- TEMPCO Screw Plug Immersion Heater, 48-7/8 In. L (TSP02213)
- TEMPCO Screw Plug Immersion Heater, 9-1/4 In. D (TSP02102)
- TEMPCO Cartridge Immersion Heater, 5-1/4 In. L (HDL00019)
- TEMPCO Screw Plug Immersion Heater, 94 sq. in. (TSP02228)
- TEMPCO Flanged Immersion Heater, 56-15/16 In. L (TFP01498)
- Tempco Electric Process Heaters