Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 7500W, 240V
Mfr # TSP02089
Zoro # G1839354
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 7,500 W
- Watt Density 65 sq in
- Phase 3
- Overall Length 22 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TSP02089
- Zoro # G1839354
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 22 9/16 in |
Min. Immersion Depth | 16 in |
Details
Heater Voltage | 240V AC |
Watts | 7,500 W |
Watt Density | 65 sq in |
Phase | 3 |
Control Range | 60 Degrees to 250 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Copper |
Includes | Thermostat |
NPT | 2 in |
Item | Screw Plug Immersion Heater |
Enclosure Type | NEMA 1 |
Description
Screw Plug Immersion Heater, 7,500 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 65 sq in, Heater Voltage 240V AC, 3 Phase, Overall Length 22 9/16 in, Control Range 60 Degrees to 250 Degrees F, 2 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 16 in, Includes Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24X30X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (24302.C 4PK)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/2 in Dia., 25 Feet (RFRB-0500-025)
- GOODMAN B1392633 Gasket, Manninglass, (B1392633)
- SCOTCH 3M Filtrete 24 in. W X 30 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (AL13-4)
- TEMPCO Flanged Immersion Heater, 51-9/16 In. L (TFP02674)
- TEMPCO Cartridge Immersion Heater, 3000W (HDL00043)
- TEMPCO Cartridge Immersion Heater, 45 sq. in. (HDL00041)
- TEMPCO Tempco Steel Immersion Heater, 1" NPT 12-5/8"D 475W 120V T-Stat (TSP02204)
- TEMPCO Screw Plug Immersion Heater, 120V, 1500W (TSP02081)
- TEMPCO Cartridge Immersion Heater, 202 sq. in. (HDL00055)
- TEMPCO Screw Plug Immersion Heater, 2000W, 120V (TSP02794)
- Tempco Heaters & Furnaces