Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 70 sq. in.
Mfr # TSP02295
Zoro # G2600211
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 750 W
- Watt Density 70 sq in
- Phase 1
- Overall Length 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # TSP02295
- Zoro # G2600211
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 9 3/4 in |
Min. Immersion Depth | 6 3/8 in |
Details
Heater Voltage | 120V AC |
Watts | 750 W |
Watt Density | 70 sq in |
Phase | 1 |
Screw Plug Material | Stainless Steel |
Sheath Material | 304 SS |
NPT | 1 in |
Enclosure Type | NEMA 1 |
Item | Screw Plug Immersion Heater |
Description
Screw Plug Immersion Heater, 750 W Watts, Sheath Material 304 SS, Screw Plug Material Stainless Steel, Watt Density 70 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 9 3/4 in, 1 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 6 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 3" BVENT 12" Length (3BV12)
- AIR HANDLER Cartridge Air Filter, 24 in x 24 in x 12 in, MERV 14 (5W921)
- ROBERTSHAW Digital Wall Thermostat, Non-Programmable (RS8210)
- ILIVING Silver 10 inch Shutter Exhaust Attic Garage Grow Fan with 3 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF10V-T)
- TEMPCO Screw Plug Immersion Heater, 4000W, 240V (TSP02086)
- TEMPCO Precision Tank Heater, 4000 Watts (TAT30001)
- TEMPCO Screw Plug Immersion Heater, 29 In. D (TSP02210)
- TEMPCO Cartridge Immersion Heater, 106 sq. in. (HDL00020)
- TEMPCO Screw Plug Immersion Heater, 12-5/8 In. L (TSP02244)
- TEMPCO Precision Tank Heater, 26 In. D (TAT40005)
- KATS Circulating Tank Heater, 850W, 120V (13080)
- Tempco Immersion Heaters