Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 6-3/8 In. D
Mfr # TSP02792
Zoro # G2304066
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 1,000 W
- Watt Density 94 sq in
- Phase 1
- Overall Length 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TSP02792
- Zoro # G2304066
- UPC # 094704793870
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 9 3/4 in |
Min. Immersion Depth | 6 3/8 in |
Details
Heater Voltage | 120V AC |
Watts | 1,000 W |
Watt Density | 94 sq in |
Phase | 1 |
Screw Plug Material | Stainless Steel |
Sheath Material | 316 SS |
Item | Screw Plug Immersion Heater |
Enclosure Type | NEMA 1 |
NPT | 1 in |
Description
Screw Plug Immersion Heater, 1,000 W Watts, Sheath Material 316 SS, Screw Plug Material Stainless Steel, Watt Density 94 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 9 3/4 in, 1 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 6 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Less Drive Package, 14-3/4In (4YU95)
- CARRIER Motor, 1/4 HP, 1100-900 rpm, 460V (HC39GE466)
- JB INDUSTRIES Handwheel, Blue (MR-501B)
- DAYTON Speed Control, 10 Amps (48C173)
- TEMPCO Screw Plug Immersion Heater, 500W, 120V (TSP02078)
- TEMPCO Precision Tank Heater, 56 sq. in. (TAT40006)
- TEMPCO Screw Plug Immersion Heater, 22 In. D (TSP02009)
- TEMPCO Tempco Immersion Large Circulation Heater, , 40000W 480/3 (CHF02348)
- TEMPCO Cartridge Immersion Heater, 130 sq. in. (HDL00013)
- TEMPCO Cartridge Immersion Heater, 2000W (HDL00009)
- TEMPCO Screw Plug Immersion Heater, 2000W (TSP02795)
- Tempco Electric Process Heaters