Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 54 sq. in.
Mfr # TSP02104
Zoro # G2030944
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 4,000 W
- Watt Density 54 sq in
- Phase 3
- Overall Length 14 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TSP02104
- Zoro # G2030944
- UPC # 094705140000
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 14 7/8 in |
Min. Immersion Depth | 11 in |
Details
Heater Voltage | 240V AC |
Watts | 4,000 W |
Watt Density | 54 sq in |
Phase | 3 |
Screw Plug Material | Brass |
Sheath Material | Copper |
Enclosure Type | NEMA 1 |
Item | Screw Plug Immersion Heater |
NPT | 2 in |
Description
Screw Plug Immersion Heater, 4,000 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 54 sq in, Heater Voltage 240V AC, 3 Phase, Overall Length 14 7/8 in, 2 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAF FLANDERS 12x30x1 FBG Furn Filter (10055.01123)
- ERIE Vt2343G13A02A 24V 3/4" Inverted (VT2343G13A)
- RHEEM 43-25134-01 Capacitor - 3/370 (43-25134-0)
- CANARM Downrod, Fan, 36", White (DCR3611)
- TEMPCO Tempco Immersion Heater Replacement, , 3000W 240/1 (TSP01410)
- TEMPCO Screw Plug Immersion Heater, 22 In. D (TSP02009)
- TEMPCO Tempco Steel Immersion Heater, 2" NPT 40-3/8"D 5000W 240V T-Stat (TSP03218)
- TEMPCO Screw Plug Immersion Heater, 94 sq. in. (TSP02228)
- TEMPCO Screw Plug Immersion Heater, 120V, 1500W (TSP02081)
- TEMPCO Screw Plug Immersion Heater, 63 sq. in. (TSP02230)
- TEMPCO Circulation Heater, 45 In. L, 480V (CHF02342)
- Tempco Electric Process Heaters