Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 51-3/4 In. L
Mfr # TSP02110
Zoro # G0873862
product price: $780.99
/ea
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480V AC
- Watts 18,000 W
- Watt Density 44 sq in
- Phase 3
- Overall Length 51 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TSP02110
- Zoro # G0873862
- UPC # 094704934907
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 51 3/4 in |
Min. Immersion Depth | 47 3/8 in |
Details
Heater Voltage | 480V AC |
Watts | 18,000 W |
Watt Density | 44 sq in |
Phase | 3 |
Screw Plug Material | Brass |
Sheath Material | Copper |
NPT | 2 1/2 in |
Enclosure Type | NEMA 1 |
Item | Screw Plug Immersion Heater |
Description
Screw Plug Immersion Heater, 18,000 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 44 sq in, Heater Voltage 480V AC, 3 Phase, Overall Length 51 3/4 in, 2 1/2 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 47 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Wall/Ceiling Heat, 36 A, 42 A (804RZ7)
- ALL-FILTERS 20X25X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (20251.13 6PK)
- NORDFAB Round Reducer, 16 in x 14 in Duct Dia, Galvanized Steel, 20 GA, 8" L (8040025948)
- TEMPCO Tempco Immersion Tank Heater, 1500W 120V 316 Stainless (TAT40007)
- TEMPCO Tempco Steel Immersion Heater, 2" NPT 57-1/2"D 10000W 480V (TSP02226)
- TEMPCO Circulation Heater, 45 In. L (CHF02341)
- TEMPCO Screw Plug Immersion Heater, 36-5/8 In. L (TSP02108)
- TEMPCO Screw Plug Immersion Heater, 1000W, 240V (TSP03261)
- TEMPCO Screw Plug Immersion Heater, 14-7/8 In. L (TSP02106)
- TEMPCO Cartridge Immersion Heater, 202 sq. in. (HDL00055)
- TEMPCO Screw Plug Immersion Heater, 92 sq. in. (TSP02080)
- Tempco Immersion Heaters