Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 500W, 120V
Mfr # TSP02078
Zoro # G3099363
original price:
$391.14
16% off
new price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 500 W
- Watt Density 46 sq in
- Phase 1
- Overall Length 12 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TSP02078
- Zoro # G3099363
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 12 7/16 in |
Min. Immersion Depth | 6 3/8 in |
Details
Heater Voltage | 120V AC |
Watts | 500 W |
Watt Density | 46 sq in |
Phase | 1 |
Control Range | 60 Degrees to 250 Degrees F |
Sheath Material | Copper |
Enclosure Type | NEMA 1 |
Includes | Thermostat |
NPT | 1 in |
Item | Screw Plug Immersion Heater |
Description
Screw Plug Immersion Heater, 500 W Watts, Sheath Material Copper, Watt Density 46 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 12 7/16 in, Control Range 60 Degrees to 250 Degrees F, 1 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 6 3/8 in, Includes Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16 in. x 20 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (16201.11 12PK)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K362)
- BESTAIR 25 in. W X 20 in. H X 4 in. D 8 MERV Pleated Air Filter (BA4-2025-8)
- ERIE Actuator, 230V, Hi-Temp, N/C or 3 Way (AG14U020)
- TEMPCO Cartridge Immersion Heater, 1000W, 120V (HDL00045)
- TEMPCO Screw Plug Immersion Heater, 23 sq. in. (TSP02208)
- TEMPCO Screw Plug Immersion Heater, 94 sq. in. (TSP02228)
- TEMPCO Cartridge Immersion Heater, 4000W (HDL00048)
- TEMPCO Precision Tank Heater, 120V (TAT30005)
- TEMPCO Cartridge Immersion Heater, 5-1/4 In. L (HDL00019)
- TEMPCO Screw Plug Immersion Heater, 2000W, 120V (TSP02794)
- Tempco Heaters & Furnaces