Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 5000W, 480V
Mfr # TSP02223
Zoro # G0844611
original price:
$382.99
20% off
new price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480V AC
- Watts 5,000 W
- Watt Density 21 sq in
- Phase 3
- Overall Length 32 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TSP02223
- Zoro # G0844611
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 32 11/16 in |
Min. Immersion Depth | 29 in |
Details
Heater Voltage | 480V AC |
Watts | 5,000 W |
Watt Density | 21 sq in |
Phase | 3 |
Screw Plug Material | Steel |
Sheath Material | Steel |
NPT | 2 in |
Enclosure Type | NEMA 1 |
Item | Screw Plug Immersion Heater |
Description
Screw Plug Immersion Heater, 5,000 W Watts, Sheath Material Steel, Screw Plug Material Steel, Watt Density 21 sq in, Heater Voltage 480V AC, 3 Phase, Overall Length 32 11/16 in, 2 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Capillary Tube, .054 ID x 100 ft. (BC54X100)
- DAYTON Replacement Filter, TiO2 & Carbon, 2HPE1 (2HPE3)
- JOHNSON CONTROLS Elec Act, 22 in.-lb., Proportional, 24VAC (VA-8122-1)
- VICKS COOL MST ULTRSNC HUMDFER (V5100-VV1)
- TEMPCO Tempco Immersion Tank Heater TAT30006, 4000W 240V Steel (TAT30006)
- TEMPCO Cartridge Immersion Heater, 5-1/4 In. L (HDL00019)
- TEMPCO Screw Plug Immersion Heater, 120V, 1500W (TSP02081)
- TEMPCO Screw Plug Immersion Heater, 17-5/8 In. L (TSP02204)
- TEMPCO Cartridge Immersion Heater, 8-1/4 In. L (HDL00044)
- TEMPCO Screw Plug Immersion Heater, 12-5/8 In. L (TSP02244)
- ACCUTHERM Connection Head Rtd And Thermocouple Parts And Accessory (80-0178UXL201)
- Tempco Electric Process Heaters