Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 48 sq. in.
Mfr # TSP02241
Zoro # G1732421
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 500 W
- Watt Density 48 sq in
- Phase 1
- Overall Length 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TSP02241
- Zoro # G1732421
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 9 3/4 in |
Min. Immersion Depth | 6 3/8 in |
Details
Heater Voltage | 120V AC |
Watts | 500 W |
Watt Density | 48 sq in |
Phase | 1 |
Screw Plug Material | Stainless Steel |
Sheath Material | 304 SS |
Item | Screw Plug Immersion Heater |
Enclosure Type | NEMA 1 |
NPT | 1 in |
Description
Screw Plug Immersion Heater, 500 W Watts, Sheath Material 304 SS, Screw Plug Material Stainless Steel, Watt Density 48 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 9 3/4 in, 1 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 6 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Refrigeration Oil, 5 gal (4318-25)
- DURAFLOW FILTRATION Washable Aluminum Air Filter - 20 x 20 x 1 (HDA3169)
- CANARM Stndrd Fan, 18In Bl Dia, Stl, 115/208-280V (SD18-EC)
- NVENT HOFFMAN Temperature Control Switch, Gray, 15 A (ATEMNCC)
- TEMPCO Screw Plug Immersion Heater, 4000W, 240V (TSP02086)
- TEMPCO Screw Plug Immersion Heater, 120V (TSP02791)
- TEMPCO Screw Plug Immersion Heater, 17-5/8 In. L (TSP02204)
- TEMPCO Screw Plug Immersion Heater, 23-3/8 In. L (TSP02209)
- TEMPCO Tempco Immersion Heater Replacement, , 1500W 120/1 (TSP01411)
- TEMPCO Screw Plug Immersion Heater (TSP01411)
- TEMPCO Screw Plug Immersion Heater, 2000W, 120V (TSP02084)
- Tempco Heaters & Furnaces