Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 46 sq. in.
Mfr # TSP02007
Zoro # G2038477
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 500 W
- Watt Density 46 sq in
- Phase 1
- Overall Length 9 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TSP02007
- Zoro # G2038477
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 9 3/4 in |
Min. Immersion Depth | 6 3/8 in |
Details
Heater Voltage | 120V AC |
Watts | 500 W |
Watt Density | 46 sq in |
Phase | 1 |
Screw Plug Material | Brass |
Sheath Material | Copper |
Item | Screw Plug Immersion Heater |
NPT | 1 in |
Enclosure Type | NEMA 1 |
Description
Screw Plug Immersion Heater, 500 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 46 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 9 3/4 in, 1 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 6 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Valve (720-051)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 80 SAE Grade (5210-0002-000)
- IO HVAC CONTROLS Outdoor Sensor for T-32-P & UT32 Thermostats (T-OTS)
- PARKER Filter/Dryer, 1/2 In (LLD - 164)
- TEMPCO Tempco Steel Immersion Heater, 1" NPT 12-5/8"D 475W 120V T-Stat (TSP02204)
- TEMPCO Screw Plug Immersion Heater, 23-3/8 In. L (TSP02209)
- TEMPCO Screw Plug Immersion Heater, 62-7/8 In. L (TSP02215)
- TEMPCO Tempco Steel Immersion Heater, 2" NPT 40-3/8"D 5000W 240V T-Stat (TSP03218)
- TEMPCO Precision Tank Heater, 26 In. D (TAT40005)
- TEMPCO Screw Plug Immersion Heater, 9-1/4 In. D (TSP02102)
- TEMPCO Precision Tank Heater, 120V (TAT30005)
- Tempco Heaters & Furnaces