Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 2000W
Mfr # TSP02795
Zoro # G0510465
original price:
$243.31
16% off
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 2,000 W
- Watt Density 61 sq in
- Phase 1
- Overall Length 12 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # TSP02795
- Zoro # G0510465
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 12 5/8 in |
Min. Immersion Depth | 9 1/4 in |
Details
Heater Voltage | 120V AC |
Watts | 2,000 W |
Watt Density | 61 sq in |
Phase | 1 |
Screw Plug Material | Stainless Steel |
Sheath Material | 316 SS |
Item | Screw Plug Immersion Heater |
NPT | 1 1/4 in |
Enclosure Type | NEMA 1 |
Description
Screw Plug Immersion Heater, 2,000 W Watts, Sheath Material 316 SS, Screw Plug Material Stainless Steel, Watt Density 61 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 12 5/8 in, 1 1/4 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 1.75"x50ft. (2001-0175-1350)
- WORLDWIDE SOURCING Register Floor 2X10In Wht (FR01-2X10W)
- BROAN 80 cfm cfm, 4 in Duct Dia., 120V, Yes (AE80LK)
- HEIL QUAKER /ICP 1184594 Control Board Replaces (1184594)
- TEMPCO Tempco Steel Immersion Heater TSP02211, 2" NPT 29"D 5000W 480V T-Stat (TSP02211)
- TEMPCO Screw Plug Immersion Heater, 4000W, 240V (TSP02086)
- TEMPCO Tempco Steel Immersion Heater, 1" NPT 12-5/8"D 475W 120V T-Stat (TSP02204)
- TEMPCO Screw Plug Immersion Heater, 5000W, 240V (TSP02087)
- TEMPCO Tempco Immersion Tank Heater TAT40017, 6000W 240V 316 Stainless - 6 Foot Cord (TAT40017)
- TEMPCO Screw Plug Immersion Heater, 7500W, 480V (TSP02090)
- WATLOW 58In 18000W 480V-Ac Immersion Heater (FNS658A5-24)
- Tempco Immersion Heaters