Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 18,000W, 480V
Mfr # TSP02095
Zoro # G0875016
original price:
$1,018.99
6% off
new price: $951.99
/ea
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480V AC
- Watts 18,000 W
- Watt Density 44 sq in
- Phase 3
- Overall Length 54 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TSP02095
- Zoro # G0875016
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 54 7/16 in |
Min. Immersion Depth | 47 3/8 in |
Details
Heater Voltage | 480V AC |
Watts | 18,000 W |
Watt Density | 44 sq in |
Phase | 3 |
Control Range | 60 Degrees to 250 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Copper |
Enclosure Type | NEMA 1 |
Item | Screw Plug Immersion Heater |
NPT | 2 1/2 in |
Includes | Thermostat |
Description
Screw Plug Immersion Heater, 18,000 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 44 sq in, Heater Voltage 480V AC, 3 Phase, Overall Length 54 7/16 in, Control Range 60 Degrees to 250 Degrees F, 2 1/2 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 47 3/8 in, Includes Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Blower Wheel (LA22LA143)
- MODERN FORMS 6-Speed Ceiling Fan Wireless RF Remote Control with Wall Cradle in White for Modern Forms Smart Fans (F-RC)
- BERNER Low Profile Heated Air Curtain, 3ft., 208V (CLC08-1036EX-100-G)
- ROBERTSHAW 41-203 Mb255887 Norton Oven (41-203)
- TEMPCO Tempco Steel Immersion Heater, 2" NPT 40-3/8"D 5000W 240V T-Stat (TSP03218)
- TEMPCO Screw Plug Immersion Heater, 21-1/5 In. L (TSP01410)
- TEMPCO Tempco Immersion Large Circulation Heater, 24000W 480/3 (CHF02346)
- TEMPCO Screw Plug Immersion Heater, 7500W, 480V (TSP02010)
- TEMPCO Screw Plug Immersion Heater, 61 sq. in. (TSP02082)
- TEMPCO Tempco Immersion Tank Heater, 1440W 120V 316 Stainless - 6 Foot Cord (TAT40013)
- TEMPCO Cartridge Immersion Heater, 13-1/2 In. L (HDL00058)
- Tempco Immersion Heaters