Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 17 In. L
Mfr # TSP01409
Zoro # G2546311
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 2,000 W
- Watt Density 45 sq in
- Phase 1
- Overall Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TSP01409
- Zoro # G2546311
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 17 in |
Min. Immersion Depth | 11 3/4 in |
Details
Heater Voltage | 120V AC |
Watts | 2,000 W |
Watt Density | 45 sq in |
Phase | 1 |
Control Range | 60 Degrees to 180 Degrees F |
Sheath Material | Copper |
Enclosure Type | NEMA 1 |
For Use With | Mfr. No. CHF02156 |
Item | Circulation Booster Heater Elements |
Includes | Thermostat |
NPT | 1 1/4 in |
Description
Circulation Booster Heater Elements, 2,000 W Watts, Sheath Material Copper, Watt Density 45 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 17 in, Control Range 60 Degrees to 180 Degrees F, 1 1/4 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 11 3/4 in, For Use With Mfr. No. CHF02156, Includes Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 14x20x2 Standard Capacity Pleated Filter, MERV 8 (102-700-013)
- BELIMO Tfb24 Us 24V On/Off Direct (TFB24)
- COMSTAR INTL Bearing Assembly Lube Oil Oil For All Bearing Assemblies, 1 Gal. (45-540*)
- ROBERTSHAW Gas Cook Control, Tstat Kit For Griddles (4350-128)
- TEMPCO Circulation Heater, 46 In. L (CHF02346)
- TEMPCO Cartridge Immersion Heater, 2000W (HDL00009)
- TEMPCO Circulation Heater, 35 In. L, 240V (CHF02339)
- TEMPCO Screw Plug Immersion Heater, 11 In. D (TSP02105)
- TEMPCO Screw Plug Immersion Heater, 48-7/8 In. L (TSP02213)
- TEMPCO Screw Plug Immersion Heater, 63 sq. in. (TSP02793)
- TEMPCO Precision Tank Heater, 4000 Watts (TAT30001)
- Tempco Heaters & Furnaces