Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 1500W, 120V
Mfr # TSP02099
Zoro # G1758994
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 1,500 W
- Watt Density 90 sq in
- Phase 1
- Overall Length 12 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TSP02099
- Zoro # G1758994
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 12 5/8 in |
Min. Immersion Depth | 9 1/4 in |
Details
Heater Voltage | 120V AC |
Watts | 1,500 W |
Watt Density | 90 sq in |
Phase | 1 |
Screw Plug Material | Brass |
Sheath Material | Copper |
Item | Screw Plug Immersion Heater |
NPT | 1 in |
Enclosure Type | NEMA 1 |
Description
Screw Plug Immersion Heater, 1,500 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 90 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 12 5/8 in, 1 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drain Cleaning Gun, Plastic, 5-1/4" L (491A19)
- PROTEAM Blower Motor, For FreeFlex (510664)
- IO HVAC CONTROLS Bypass Damper, Horizontal, Round, 16" (BH-16)
- 3M CUNO Cartridge, Water Filter, Hf25-S (HF25-S)
- TEMPCO Screw Plug Immersion Heater, 120V, 750W (TSP02079)
- TEMPCO Screw Plug Immersion Heater, 120V (TSP02791)
- TEMPCO Screw Plug Immersion Heater, 12-7/8 In. L (TSP03262)
- TEMPCO Cartridge Immersion Heater, 8-1/4 In. L (HDL00044)
- TEMPCO Screw Plug Immersion Heater, 5000W, 240V (TSP02222)
- TEMPCO Screw Plug Immersion Heater, 23-3/8 In. L (TSP02209)
- TEMPCO Screw Plug Immersion Heater, 480V, 10,000W (TSP02092)
- Tempco Immersion Heaters