Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 15-1/2 In. L
Mfr # TSP02217
Zoro # G3093587
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 1,000 W
- Watt Density 23 sq in
- Phase 1
- Overall Length 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TSP02217
- Zoro # G3093587
- UPC # 094704793900
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 15 1/2 in |
Min. Immersion Depth | 12 3/4 in |
Details
Heater Voltage | 120V AC |
Watts | 1,000 W |
Watt Density | 23 sq in |
Phase | 1 |
Screw Plug Material | Steel |
Sheath Material | Steel |
Item | Screw Plug Immersion Heater |
Enclosure Type | NEMA 1 |
NPT | 1 1/4 in |
Description
Screw Plug Immersion Heater, 1,000 W Watts, Sheath Material Steel, Screw Plug Material Steel, Watt Density 23 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 15 1/2 in, 1 1/4 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 12 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x25"x1" (274-160-250)
- AIR SYSTEMS INTL Lay Flat Duct, Polyeth, White, 750 ft. (SVH-LF8)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GFN6)
- KOCH FILTER 18x20x2 High Capacity Pleated Air Filter, MERV 13 (102-102-015)
- TEMPCO Cartridge Immersion Heater, 375W, 120V (HDL00025)
- TEMPCO Cartridge Immersion Heater, 1500W, 240V (HDL00027)
- TEMPCO Screw Plug Immersion Heater, 62-7/8 In. L (TSP02215)
- TEMPCO Screw Plug Immersion Heater, 7500W, 480V (TSP02010)
- TEMPCO Screw Plug Immersion Heater, 750W, 120V (TSP02227)
- TEMPCO Circulation Heater, 45 In. L, 480V (CHF02342)
- TEMPCO Cartridge Immersion Heater, 7-1/4 In. L (HDL00036)
- Tempco Heaters & Furnaces