Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 14-7/8 In. L
Mfr # TSP02106
Zoro # G0546217
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 480V AC
- Watts 5,000 W
- Watt Density 67 sq in
- Phase 3
- Overall Length 14 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TSP02106
- Zoro # G0546217
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 14 7/8 in |
Min. Immersion Depth | 11 in |
Details
Heater Voltage | 480V AC |
Watts | 5,000 W |
Watt Density | 67 sq in |
Phase | 3 |
Screw Plug Material | Brass |
Sheath Material | Copper |
Enclosure Type | NEMA 1 |
NPT | 2 in |
Item | Screw Plug Immersion Heater |
Description
Screw Plug Immersion Heater, 5,000 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 67 sq in, Heater Voltage 480V AC, 3 Phase, Overall Length 14 7/8 in, 2 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Mini-Split Tool Kit, With 5/16in H/P Hose (MSKIT2)
- NATIONAL GUARD Louver, Dk Bronze, 24x12 (L-700-RXDKB-24x12)
- MR. HEATER Tank Top Heater 20Lb (F242100)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1 In, (F)NPT (VG7842NT)
- TEMPCO Cartridge Immersion Heater, 2000W (HDL00009)
- TEMPCO Screw Plug Immersion Heater, 1000W, 240V (TSP03261)
- TEMPCO Screw Plug Immersion Heater, 62-7/8 In. L (TSP02215)
- TEMPCO Cartridge Immersion Heater, 7-1/4 In. L (HDL00036)
- TEMPCO Tempco Steel Immersion Heater TSP02211, 2" NPT 29"D 5000W 480V T-Stat (TSP02211)
- TEMPCO Cartridge Immersion Heater, 124 sq. in. (HDL00052)
- TEMPCO Screw Plug Immersion Heater, 29 In. D (TSP02210)
- Tempco Immersion Heaters