Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 13-7/8 In. L
Mfr # TSP02103
Zoro # G0675473
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 3,000 W
- Watt Density 45 sq in
- Phase 3
- Overall Length 13 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TSP02103
- Zoro # G0675473
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 13 7/8 in |
Min. Immersion Depth | 10 in |
Details
Heater Voltage | 240V AC |
Watts | 3,000 W |
Watt Density | 45 sq in |
Phase | 3 |
Screw Plug Material | Brass |
Sheath Material | Copper |
Item | Screw Plug Immersion Heater |
Enclosure Type | NEMA 1 |
NPT | 2 in |
Description
Screw Plug Immersion Heater, 3,000 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 45 sq in, Heater Voltage 240V AC, 3 Phase, Overall Length 13 7/8 in, 2 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 15x30x1 Synthetic Pleated Air Filter, MERV 8 (3DVK9)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 20", 1 Speed, 2235 cfm, 115V (23016)
- BRIGHT DYES Dye Tracer Tablet, Red, PK200 (101100)
- TRUE AIRE Return Grille White 10X4 (C170 10X04)
- TEMPCO Screw Plug Immersion Heater, 6-1/2 In. D (TSP03263)
- TEMPCO Screw Plug Immersion Heater, 10,000W, 240V (TSP02091)
- TEMPCO Cartridge Immersion Heater, 7-1/4 In. L (HDL00036)
- TEMPCO Screw Plug Immersion Heater, 14-7/8 In. L (TSP02106)
- TEMPCO Precision Tank Heater, 26 In. D (TAT40005)
- TEMPCO Tempco Immersion Tank Heater, 6000W 240V 316 Stainless (TAT40005)
- TEMPCO Screw Plug Immersion Heater, 12,000W, 480V (TSP02093)
- Tempco Immersion Heaters