Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 120V, 750W
Mfr # TSP02079
Zoro # G1712681
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 750 W
- Watt Density 69 sq in
- Phase 1
- Overall Length 12 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TSP02079
- Zoro # G1712681
- UPC # 094705140598
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 12 7/16 in |
Min. Immersion Depth | 6 3/8 in |
Details
Heater Voltage | 120V AC |
Watts | 750 W |
Watt Density | 69 sq in |
Phase | 1 |
Control Range | 60 Degrees to 250 Degrees F |
Sheath Material | Copper |
NPT | 1 in |
Includes | Thermostat |
Item | Screw Plug Immersion Heater |
Enclosure Type | NEMA 1 |
Description
Screw Plug Immersion Heater, 750 W Watts, Sheath Material Copper, Watt Density 69 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 12 7/16 in, Control Range 60 Degrees to 250 Degrees F, 1 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 6 3/8 in, Includes Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDERS BEST Elbow Vent Aluminum Hd 4In (010151)
- FRIEDRICH Window Air Conditioner, 8,000 BtuH (CEW08B11B)
- FELLOWES Air Cleaner Filter, 13-1/2x10-7/16x1-1/4 (9287101)
- DRI-EAZ Air Scrubber, 115V, 17"x26 (125105)
- TEMPCO Screw Plug Immersion Heater, 34-3/8 In. L (TSP02211)
- TEMPCO Cartridge Immersion Heater, 2000W (HDL00009)
- TEMPCO Precision Tank Heater, 32-1/2 In. L (TAT40008)
- TEMPCO Tempco Immersion Tank Heater, 1440W 120V 316 Stainless - 6 Foot Cord (TAT40013)
- TEMPCO Tempco Immersion Large Circulation Heater, , 6000W 240/3 (CHF02339)
- TEMPCO Screw Plug Immersion Heater, 9-1/4 In. D (TSP02102)
- TEMPCO Screw Plug Immersion Heater, 10,000W, 240V (TSP02091)
- Tempco Heaters & Furnaces