Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 12-7/8 In. L
Mfr # TSP03262
Zoro # G3728243
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 2,000 W
- Watt Density 94 sq in
- Phase 1
- Overall Length 12 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TSP03262
- Zoro # G3728243
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 12 7/8 in |
Min. Immersion Depth | 6 1/2 in |
Details
Heater Voltage | 120V AC |
Watts | 2,000 W |
Watt Density | 94 sq in |
Phase | 1 |
Control Range | 60 Degrees to 250 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Copper |
Includes | Thermostat |
NPT | 1 1/4 in |
Enclosure Type | NEMA 1 |
Item | Screw Plug Immersion Heater |
Description
Screw Plug Immersion Heater, 2,000 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 94 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 12 7/8 in, Control Range 60 Degrees to 250 Degrees F, 1 1/4 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 6 1/2 in, Includes Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Humidifier Pad HE260A/HE280A/HE360A (HC26P1002/U)
- VENCO Mobile Drum Fan 36" Non-Oscillating (VMAC-36-DD-MTC)
- BESTAIR 16 in. W X 25 in. H X 3 in. D 11 MERV Pleated Air Filter (AB3-1625-11R)
- HONEYWELL HOME Furnace Humidifier, 3,000 sq. ft., Fan Powered, Gray (HE300A1005)
- TEMPCO Cartridge Immersion Heater, 202 sq. in. (HDL00056)
- TEMPCO Precision Tank Heater, 4000 Watts (TAT30001)
- TEMPCO Screw Plug Immersion Heater, 15-1/2 In. L (TSP02217)
- TEMPCO Cartridge Immersion Heater, 240V, 1000W (HDL00005)
- TEMPCO Circulation Heater, 64 In. L (CHF02348)
- TEMPCO Screw Plug Immersion Heater, 22 In. D (TSP02009)
- TEMPCO Precision Tank Heater, 120V (TAT30005)
- Tempco Immersion Heaters