Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 11 In. D
Mfr # TSP02105
Zoro # G1276843
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 5,000 W
- Watt Density 67 sq in
- Phase 3
- Overall Length 14 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TSP02105
- Zoro # G1276843
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 14 7/8 in |
Min. Immersion Depth | 11 in |
Details
Heater Voltage | 240V AC |
Watts | 5,000 W |
Watt Density | 67 sq in |
Phase | 3 |
Screw Plug Material | Brass |
Sheath Material | Copper |
Enclosure Type | NEMA 1 |
NPT | 2 in |
Item | Screw Plug Immersion Heater |
Description
Screw Plug Immersion Heater, 5,000 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 67 sq in, Heater Voltage 240V AC, 3 Phase, Overall Length 14 7/8 in, 2 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENVION 18.5 in. H X 5.25 in. W Rectangular HEPA Air Purifier Filter (49320)
- TEMPCO Tempco Immersion Tank Heater, 6000W 240V 316 Stainless (TAT40005)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Lennox HCF20-10, 2PK (20255.11H)
- ARCTIC WIND 6,000 BTU 115V Window Air Conditioner with Remote Control (2AW6000DA)
- TEMPCO Cartridge Immersion Heater, 124 sq. in. (HDL00052)
- TEMPCO Circulation Heater, 58 In. L (CHF02344)
- TEMPCO Screw Plug Immersion Heater, 61 sq. in. (TSP02082)
- TEMPCO Screw Plug Immersion Heater, 17-5/8 In. L (TSP02204)
- TEMPCO Cartridge Immersion Heater, 5-1/4 In. L (HDL00019)
- TEMPCO Cartridge Immersion Heater, 1-1/2 In. D (HDL00001)
- TEMPCO Cartridge Immersion Heater, 202 sq. in. (HDL00055)
- Tempco Electric Process Heaters