Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 1000W, 240V
Mfr # TSP03261
Zoro # G3632106
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 1,000 W
- Watt Density 90 sq in
- Phase 1
- Overall Length 12 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # TSP03261
- Zoro # G3632106
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 12 1/16 in |
Min. Immersion Depth | 6 in |
Details
Heater Voltage | 240V AC |
Watts | 1,000 W |
Watt Density | 90 sq in |
Phase | 1 |
Control Range | 60 Degrees to 250 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Copper |
NPT | 1 1/4 in |
Enclosure Type | NEMA 1 |
Includes | Thermostat |
Item | Screw Plug Immersion Heater |
Description
Screw Plug Immersion Heater, 1,000 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 90 sq in, Heater Voltage 240V AC, 1 Phase, Overall Length 12 1/16 in, Control Range 60 Degrees to 250 Degrees F, 1 1/4 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 6 in, Includes Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETROIT RADIANT Reflector/U-Bend Package (RUP)
- FELLOWES Air Filter, 14-3/4x13-3/4x2-1/4, PK2 (9416602)
- BILLY PENN 02490 Roof Jack, Galvanized Steel (RJVC4)
- DAYTON Fan Guard, 3-5/8"x3-5/8" (31CC67)
- TEMPCO Screw Plug Immersion Heater, 120V, 750W (TSP02079)
- TEMPCO Tempco Immersion Large Circulation Heater, , 40000W 480/3 (CHF02348)
- TEMPCO Precision Tank Heater, 56 sq. in. (TAT40006)
- TEMPCO Screw Plug Immersion Heater, 21-1/5 In. L (TSP01410)
- TEMPCO Screw Plug Immersion Heater, 14-7/8 In. L (TSP02106)
- TEMPCO Screw Plug Immersion Heater, 16 In. D (TSP02008)
- TEMPCO Tempco Immersion Tank Heater TAT40017, 6000W 240V 316 Stainless - 6 Foot Cord (TAT40017)
- Tempco Heaters & Furnaces