Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 10-7/8 In. L
Mfr # TSP02100
Zoro # G1103085
original price:
$176.41
41% off
new price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 1,500 W
- Watt Density 61 sq in
- Phase 1
- Overall Length 10 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TSP02100
- Zoro # G1103085
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 10 7/8 in |
Min. Immersion Depth | 7 1/4 in |
Details
Heater Voltage | 120V AC |
Watts | 1,500 W |
Watt Density | 61 sq in |
Phase | 1 |
Screw Plug Material | Brass |
Sheath Material | Copper |
NPT | 1 1/4 in |
Enclosure Type | NEMA 1 |
Item | Screw Plug Immersion Heater |
Description
Screw Plug Immersion Heater, 1,500 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 61 sq in, Heater Voltage 120V AC, 1 Phase, Overall Length 10 7/8 in, 1 1/4 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 7 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Door Gasket, 24-1/8" x 29-5/8" (268821-2)
- YORK SOURCE1 Board Cntrl Kit Simplicity 1A 24 Stage (S1-33103005000)
- HONEYWELL F76S1015 3/4" Water Filter With (F76S1015)
- PORTACOOL Evaporative Cooling Media, 60" H, 12" W (PACHT270K)
- TEMPCO Screw Plug Immersion Heater, 2000W, 120V (TSP02084)
- TEMPCO Nonpressure Rated Flanged Heater, 9000W (TPN01416)
- TEMPCO Cartridge Immersion Heater, 106 sq. in. (HDL00020)
- TEMPCO Screw Plug Immersion Heater, 48-7/8 In. L (TSP02213)
- TEMPCO Tempco Steel Immersion Heater TSP02211, 2" NPT 29"D 5000W 480V T-Stat (TSP02211)
- TEMPCO Screw Plug Immersion Heater, 2000W (TSP02795)
- CHROMALOX Flanged 4012In 30Kw 600VAc Immersion Heater (TM-61 TXX)
- Tempco Heaters & Furnaces