Shop All Immersion Heaters
Tempco
Screw Plug Immersion Heater, 10,000W, 240V
Mfr # TSP02091
Zoro # G1886561
original price:
$746.27
34% off
new price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 10,000 W
- Watt Density 61 sq in
- Phase 3
- Overall Length 28 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TSP02091
- Zoro # G1886561
- Country of Origin United States
- Category Immersion Heaters
Dimensions
Overall Length | 28 9/16 in |
Min. Immersion Depth | 22 in |
Details
Heater Voltage | 240V AC |
Watts | 10,000 W |
Watt Density | 61 sq in |
Phase | 3 |
Control Range | 60 Degrees to 250 Degrees F |
Screw Plug Material | Brass |
Sheath Material | Copper |
Item | Screw Plug Immersion Heater |
NPT | 2 in |
Includes | Thermostat |
Enclosure Type | NEMA 1 |
Description
Screw Plug Immersion Heater, 10,000 W Watts, Sheath Material Copper, Screw Plug Material Brass, Watt Density 61 sq in, Heater Voltage 240V AC, 3 Phase, Overall Length 28 9/16 in, Control Range 60 Degrees to 250 Degrees F, 2 in NPT, Enclosure Type NEMA 1, Min. Immersion Depth 22 in, Includes Thermostat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO1 IAQ Non-Programmable Thermostat, 7, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T755)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 8 (2EKF2)
- BUILDERS EDGE VENT EXHAUST WHT 7""X7.9"" (140037079117)
- CLASSIC 24-3/4" Hydronic Baseboard Heater, White (CLCU75-2)
- TEMPCO Screw Plug Immersion Heater, 2000W (TSP02795)
- TEMPCO Precision Tank Heater, 32-1/2 In. L (TAT40008)
- TEMPCO Screw Plug Immersion Heater, 48-7/8 In. L (TSP02213)
- TEMPCO Cartridge Immersion Heater, 2000W (HDL00009)
- TEMPCO Screw Plug Immersion Heater, 3000W, 240V (TSP02085)
- TEMPCO Screw Plug Immersion Heater, 12-5/8 In. L (TSP02244)
- TEMPCO Screw Plug Immersion Heater, 23-3/8 In. L (TSP02209)
- Tempco Electric Process Heaters