Shop All Electric Replacement Heater Elements
Tempco
Screw-in Base
Mfr # CRK00016
Zoro # G2443445
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4TDD1-4TDD9, 4TDE1-4TDE5
- Diameter 2 5/16 in
- Heater Voltage 120/240 V AC
- Heater Mounting Position Horizontal or Vertical Burn
- Connection Type Screw terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CRK00016
- Zoro # G2443445
- Country of Origin United States
- Category Electric Replacement Heater Elements
Dimensions
Diameter | 2 5/16 in |
Overall Length | 2-5/16 in |
Details
Item | Socket-Mount Screw-In Base |
For Use With | 4TDD1-4TDD9, 4TDE1-4TDE5 |
Heater Voltage | 120/240 V AC |
Heater Mounting Position | Horizontal or Vertical Burn |
Connection Type | Screw terminals |
Voltage | 120/240V AC |
Color | Beige |
Fits Heater Type | Radiant Process Heaters |
Material | Ceramic |
Description
Socket-Mount Screw-In Base, Voltage 120/240V AC, Overall Length 2-5/16 in, Diameter 2 5/16 in, For Use With 4TDD1-4TDD9, 4TDE1-4TDE5, Material Ceramic, Color Beige, Connection Type Screw terminals, Fits Heater Type Radiant Process Heaters, Heater Mounting Position Horizontal or Vertical Burn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Condenser, Dia 13/16, 1/4-28(M) Thread, L 6 (3HHA8)
- TEMPCO Strip Heater, 19-1/2 In. L, 1200 Deg F (CSH00333)
- SOLER & PALAU Inline Centrifugal Duct Fan, 4 In. Dia. (PV-100X)
- ALL-FILTERS 24X30X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (24301.8 4PK)
- TEMPCO Heating Element, 43-5/16 In. L (GEM20016)
- TEMPCO Heating Element (CRT10105)
- TEMPCO Heating Element (CRT10101)
- TEMPCO Heating Element (CRT10102)
- TEMPCO Heating Element, 4 In. L (CRR00010)
- TEMPCO Heating Element (CRT10100)
- TEMPCO Heating Element, 66-7/8 In. L (GEM20020)
- Tempco Electric Heaters & Accessories