Shop All Thermocouples Assemblies
Tempco
RTD Probe, 1000 Ohms, Length 6 In, 900 F
Mfr # RTD00577
Zoro # G1672806
original price:
$59.04
32% off
new price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Length 6 in
- Probe Contact Material Stainless Steel
- Temp. Range (C) -18 Degrees to 482 Degrees
- Probe Wire Length 6 ft
- Probe Connection Type Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # RTD00577
- Zoro # G1672806
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 6 in |
Probe Wire Length | 6 ft |
Probe Size | 3/16 in x 6 in |
Probe Diameter | 0.188 in |
Cable Length | 6 ft |
Description
Temperature Probe, RTD Type 3-Wire Pt1000, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Number of Wires 3-Wire, Bare Wire, Cable Material FEP, Cable Length 6 ft, 0 Degrees to 900 Degrees F/-18 Degrees to 482 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID DBL WALL HEATSHRINK TUBES 3/16" (20/BAG) (SG23221)
- 3M One Hole Lug Connector, 500 kcmil, PK10 (31067)
- WIEGMANN Polycarbonate Enclosure, 18 in H, 16 in W, 10 in D, NEAM 4X, Hinged (HW-PCC181610CHQR)
- EATON Cutler-Hammer Legend Plate, Square, For Off Hand, Black (10250TS50)
- TEMPCO RTD Probe, 100 Ohm, 24In, .25In Sheath (RTD00728)
- TEMPCO Thermocouple Probe, Type J, Length 18 In (TRW00024)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (MTA01334)
- TEMPCO Thermocouple Probe, Type J, Length 24 In (MTA01330)
- TEMPCO RTD Probe, 100 ohm, 6 in. L (RTD00575)
- TEMPCO Ceramic Insulating Bushing Assembly (CERR-1001)
- THERNLUND 950-0470 Thermocouple Junction (950-0470)
- Tempco Sensors